48 gal. Round Trash Can, Gray, None, Galvanized steel (Discontinued)
- Mfr # 4PGF4
- Zoro # G0072895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PGF4
Zoro #
G0072895
UPC #
-
Country of Origin
China
Dimensions
Height
33"
Width
24"
Trash Can Dia./Width
24"
Diameter
24"
Details
Trash Container Capacity
48 gal.
Container Shape
Round
Color
Gray
Material
Galvanized steel
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Silver
Specific Container Material
Galvanized Steel
Lid Options
No Lid
Shape
Round
Finish
Galvanized Steel
Indoor/Outdoor
Outdoor
Top Type
Open
Capacity
48 gal.
Opening Closure Type
None
Container Mounting Style
Free-Standing
Description
Round, Open, 48 gal, Steel, Height 33 in, Galvanized Steel, Galvanized Steel, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.