Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PGF5
Zoro #
G0072904
UPC #
-
Country of Origin
China
Dimensions
Height
33"
Details
Trash Container Capacity
48 gal.
Container Shape
Round
Color
Green
Material
Steel
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Green
Lid Options
No Lid
Shape
Round
Opening Closure Type
None
Top Type
Open
Indoor/Outdoor
Outdoor
Specific Container Material
Steel
Capacity
48 gal.
Receptacle Container Style
Decorative
Finish
Powder Coated
Description
Round, Open, 48 gal, Green, Height 33 in, Steel, Powder Coated, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.