49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass
Mfr # 48LZ61
Zoro # G6593592
product price: $25.99
/eaKey Features
Handle Length
49 7/8 in
Handle Material
Fiberglass
Handle Diameter
1 in
Handle Color
Blue
Broom Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48LZ61
Zoro #
G6593592
UPC #
00194484300197
Country of Origin
Denmark
Dimensions
Handle Length
49 7/8 in
Handle Diameter
1 in
Length
49-57/64"
Broom Handle Length
49 57/64 in
Dia.
15/16"
Maximum Length
49 7/8 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 49 7/8 in, Handle Diameter 1 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 49 7/8 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.