Zoro Homepage

49-57/64" Color Coded Handle, 1 in Dia, White, Aluminum

  • Mfr # 48LZ11

  • Zoro # G6603219


product price: $19.69
/ea

Key Features

Handle Length
49 7/8 in
Handle Material
Aluminum
Handle Diameter
1 in
Handle Color
White
Broom Handle Length
49 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LZ11
Zoro #
G6603219
UPC #
00194484299699
Country of Origin
Denmark

Dimensions

Handle Length
49 7/8 in
Handle Diameter
1 in
Broom Handle Length
49 57/64 in
Length
49-57/64"
Dia.
15/16"
Maximum Length
49 7/8 in

Details

Handle Material
Aluminum
Handle Color
White
Item
Color Coded Handle
For Use With
Brooms, Brushes, Squeegees
Color
White
Broom Handle Tip Material
Polypropylene
Broom Handle Color
White
Broom Connection Type
Acme Thread
Material
Aluminum
Broom Handle Material
Aluminum
Features
Color Coding System
Product Type
Broom Handle
Connection Thread Type
Standard
Handle Connection Type
Threaded
Handle Style
Fixed
Tool Type
Broom Handle
Handle Tip Material
Polypropylene

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 49 7/8 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 49 7/8 in, Handle Style Fixed, Color Coding System Yes, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.