Zoro Homepage

49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass

  • Mfr # 48LZ59

  • Zoro # G6593601


product price: $25.99
/ea

Key Features

Handle Length
49 7/8 in
Handle Material
Fiberglass
Handle Diameter
1 in
Handle Color
White
Broom Handle Tip Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LZ59
Zoro #
G6593601
UPC #
00194484300173
Country of Origin
Denmark

Dimensions

Handle Length
49 7/8 in
Handle Diameter
1 in
Length
49-57/64"
Broom Handle Length
49 57/64 in
Dia.
15/16"
Maximum Length
49 7/8 in

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 49 7/8 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 49 7/8 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.