Zoro Homepage

5,000 mL Liquid Hand Cleaner Cartridge

  • Mfr # 12V418

  • Zoro # G4284725


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
5,000 mL
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V418
Zoro #
G4284725
UPC #
190735684771
Country of Origin
United States

Dimensions

Container Size
5,000 mL
Size
5,000 mL

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
Hygiene Series
None
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. 3FPP3
Green Certification or Other Recognition
Carbon Free Certified
Application
Hand Cleansing
Green Environmental Attribute
Meets SCAQMD Requirements
Color
Green
Formula
Polyethylene Beads
Packaging Type
Cartridge
Hygiene Form
Liquid
Standards
California VOC Requirement, EcoLogo Certified to Standard Name UL 2784, USDA Biobased
Removes
Grease, Grime, Heavy Metals, Paint
Refill Type
Bulk
Manufacturer Dispenser Part Number
7500-01
NSF Rating
Not Rated
Product Type
Hand Cleaner
Includes Grit
Yes

Description

Hand Cleaner, Color Green, Form Gel, Product Type Hand Cleaner, Series TDX Tough Guy, Container Size 5,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben-Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, USDA Biobased, Application Hand Cleanser, NSF Rating E4, Removes Grease, Grime, Heavy Metals, Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.