Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 5 in Strip Wet Mop, Quick Change Connection, Cut-End, White, Cellulose/Polyester (Formerly Tough Guy) 13D098

5 in Strip Wet Mop, Quick Change Connection, Cut-End, White, Cellulose/Polyester (Formerly Tough Guy) (Discontinued)

  • Mfr # 13D098
  • Zoro # G3915904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13D098
Zoro #
G3915904
UPC #
190735684894
Country of Origin
Honduras

Dimensions

Headband Size
5 in
Length
19"
Width
6-1/4"
Overall Length
19 in

Details

Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
Cellulose, Polyester
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Strip
Mop Type
Wet Mop
Item
Wet Mop
Launderable
Yes
Ply
1
Color
White
For Use With
Jaws Style Handle
End Type
Cut
Handle Included
No
Dry Weight
28 oz
Sub-Category
Mop Heads
Basic Material
Cellulose, Polyester
Features
Low Lint
Material
Polyester
Product Type
Wet Mop Head
Includes Handle
No
Includes Wet Mop Tailband
No
Ply Count
1

Description

Formerly Tough Guy.

Wet Mop, Material Polyester, Mop Connection Type Clamp On, Launderable Yes, Color White, Dry Weight 28 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Features Low Lint, Connection Thread Type Not Applicable, Headband Size 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.