Zoro Homepage

54" Clamp On Wet Mop Handle, Black, Fiberglass

  • Mfr # 22F183

  • Zoro # G4636195


product price: $52.19
/ea

Key Features

Connection Type
Clamp On
Handle Length
54 in
Handle Material
Fiberglass
Handle Color
Black
Length
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22F183
Zoro #
G4636195
UPC #
190735693292
Country of Origin
United States

Dimensions

Handle Length
54 in
Length
54"

Details

Connection Type
Clamp On
Handle Material
Fiberglass
Handle Color
Black
Item
Wet Mop Handle
Includes
Scraper, Scrub Brush Edge
For Use With
Any Mop
Color Coding System
No
Mop Connection Type
Jaw
Material
Fiberglass
Color
Black
Product Type
Mop Handle
Tip Material
Polypropylene
Compatible Manufacturer Part Number
FG758088YEL

Description

Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Fiberglass, Handle Color Yellow, Compatible Grainger Part Number 16W230, 2PYH4, 5CJH6, 5CJK1, 5NY79, Compatible Manufacturer Part Number FG758088YEL, Connection Thread Type Not Applicable, Tip Material Polypropylene, Color Coding System No, Includes Scraper, Scrub Brush Edge, Product Type Mop Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.