Zoro Homepage

57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass

  • Mfr # 48LZ62

  • Zoro # G6593610


product price: $24.19
/ea

Key Features

Handle Length
57 3/4 in
Handle Material
Fiberglass
Handle Diameter
1 in
Handle Color
Green
Basic Bristle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LZ62
Zoro #
G6593610
UPC #
00194484300203
Country of Origin
Denmark

Dimensions

Handle Length
57 3/4 in
Handle Diameter
1 in
Dia.
15/16"
Length
57-3/4"
Broom Handle Length
57 3/4 in
Maximum Length
57 3/4 in

Details

Handle Material
Fiberglass
Handle Color
Green
Item
Color Coded Handle
Basic Bristle Material
Polypropylene
For Use With
Brooms, Brushes, Squeegees
Broom Handle Tip Material
Polypropylene
Broom Handle Color
Green
Material
Fiberglass
Broom Connection Type
Acme Thread
Broom Handle Material
Fiberglass
Bristle Material
Polypropylene
Color
Green
Features
Color Coding System
Product Type
Broom Handle
Connection Thread Type
Standard
Tool Type
Broom Handle
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded
Handle Style
Fixed

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color Green, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.