Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 5in String Wet Mop, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (Formerly Tough Guy) 1TYX6

5in String Wet Mop, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (Formerly Tough Guy) (Discontinued)

  • Mfr # 1TYX6
  • Zoro # G3278353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TYX6
Zoro #
G3278353
UPC #
190735689905
Country of Origin
Multiple

Dimensions

Headband Size
5 in
Width
6"
Length
17"
Overall Length
17 in
Wet Mop Tailband Size
0.5 in

Details

Mop Head Color
Blue
Mop Connection Type
Clamp, Quick Change, Side-Gate
Mop Head Material
Rayon, Synthetic Blend
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
No
Launderable
Yes
Color
Blue
Ply
4
Color Coding System
Yes
Series
Private Label
Connection Type
Clamp/Quick Change/Side Gate
End Type
Loop
Material
Rayon
Basic Material
Rayon, Synthetic Blend
Dry Weight
16 oz
Sub-Category
Mop Heads
Style
Looped End, Tailbanded
Product Type
Wet Mop Head
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Formerly Tough Guy.

Wet Mop, Material Rayon, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.