Zoro Homepage

60" Handle, 1 in Dia, natural, Bamboo

  • Mfr # 3ZHY3

  • Zoro # G3345736


product price: $13.49
/ea

Key Features

Handle Length
60 in
Handle Material
Bamboo
Handle Diameter
1 in
Handle Color
Wood
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZHY3
Zoro #
G3345736
UPC #
190735707272
Country of Origin
China

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Length
60"
Dia.
15/16"
Broom Handle Length
60 in
Minimum Length
60 in
Maximum Length
60 in
Thread Size
ACME

Details

Handle Material
Bamboo
Handle Color
Wood
Item
Handle
Material
Bamboo
Color
natural
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Broom Handle Material
Bamboo
Broom Connection Type
Acme Thread
Broom Handle Color
Natural Wood
Includes
Metal Tip
Antimicrobial
No
Features
Durable
Chemical Resistant
No
Grip Material
Bamboo
Handle Style
Fixed
Corrosion Resistant
No
Tool Type
Broom Handle
Handle Finish
Lacquered
Handle Adjustability
Fixed
Handle Connection Type
Threaded
Grip Style
Smooth
Compatible Manufacturer Part Number
3ZHY3
For Product Type
Scrub Brush
Connection Thread Type
Standard
Handle Tip Material
Metal

Description

Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Bamboo, Handle Length 60 in, Handle Diameter 1 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 60 in, Minimum Length 60 in, Handle Style Fixed, Color Coding System No, Handle Finish Lacquered, Grip Style Smooth, Grip Material Bamboo, Features Durable, Includes Metal Tip, Thread Size ACME, Compatible Grainger Part Number 3ZHY3, Chemical Resistant No, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.