84 in Sweep Face Push Broom, Stiff, Synthetic, Black
Mfr # 3PCC4
Zoro # G3341055
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Synthetic
Sweep Face
84 in
Bristle Length
4 in
Bristle Material
Polypropylene
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PCC4
Zoro #
G3341055
UPC #
190735706220
Country of Origin
United States
Dimensions
Bristle Length
4 in
Broom Handle Length
40 in
Broom Handle Diameter
1-1/8 in
Block Width
7 ft
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Semi-Smooth, Sweep Face 84 in, Bristle Length 4 in, Bristle Color Black, Block Material Metal, Handle Length 40 in, Handle Material Aluminum, Handle Color Red, Handle Connection Type Braced, Chemical Resistant Yes, Features No Spin Head, For Use With SA20055, Includes Braced Handle, Tool Type Broom, Block Width 7 ft, Acid Resistant Yes, Color Coding System No, Handle Diameter 1 1/8 in, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.