Zoro Homepage

Access Door

  • Mfr # 783XA6

  • Zoro # G403527941


product price: $66.09
/ea

Key Features

Door Height
12 in
Material
Steel
Rough Opening Height
10 1/2 in to 12 in
Rough Opening Width
10 1/2 in to 12 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783XA6
Zoro #
G403527941
UPC #
-
Country of Origin
Canada

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
10 1/2 in to 12 in
Rough Opening Width
10 1/2 in to 12 in
Panel Size
14 1/4 in x 14 1/4 in
Mounting Hole Size
Bendable Tabs and Holes 3/16 in
Rough Opening Height - Minimum
10 1/2 in
Rough Opening Width - Maximum
12 in
Rough Opening Height - Maximum
12 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
10 1/2 in

Description

Access Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.