Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, ABS Plastic, 14x14In

  • Mfr # 5YM03

  • Zoro # G0582434


product price: $51.59
/ea

Key Features

Material
ABS Plastic
Rough Opening Height
14 3/8 in
Rough Opening Width
14 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YM03
Zoro #
G0582434
UPC #
190735714409
Country of Origin
United States

Dimensions

Door Height
14 in
Door Width
14 in
Rough Opening Height
14 3/8 in
Rough Opening Width
14 3/8 in
Rough Opening Width - Minimum
14 1/2 in
Rough Opening Width - Maximum
14 1/2 in

Details

Material
ABS Plastic
Flush Mount/Recessed Mount
Flush Mount
Finish
White
Access Door Installation
Wall or Ceiling
Hinge Type
None
Features
High Impact, Noncorrosive
Item
Access Door
Insulated / Uninsulated
Uninsulated
Closure Type
Snap Friction Catch
Product Type
Access Door
Color
White
Locking Mechanism
No Lock
Includes Insulation
Uninsulated
Door Swing
Downward
Flange Type
Exposed
Fire Rating
Not Rated
Mounting Style
Flush
Resistance Properties
Impact Resistant
Latch Mechanism
Snap Friction Catch

Description

Access Door, Flush Mount, Uninsulated, Material ABS Plastic, Access Door Installation Wall or Ceiling, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 3/8 in, Rough Opening Width 14 3/8 in, Closure Type Snap Friction Catch, Hinge Type None, Finish White, Features High Impact, Noncorrosive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.