Zoro Homepage

Access Door, ABS Plastic, 6x9In

  • Mfr # 5YM02

  • Zoro # G1591247


product price: $38.19
/ea

Key Features

Material
ABS Plastic
Rough Opening Height
9 3/8 in
Rough Opening Width
6 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YM02
Zoro #
G1591247
UPC #
190735714393
Country of Origin
United States

Dimensions

Door Height
9 in
Door Width
6 in
Rough Opening Height
9 3/8 in
Rough Opening Width
6 3/8 in
Rough Opening Height - Minimum
9 1/2 in
Rough Opening Height - Maximum
9 1/2 in
Rough Opening Width - Maximum
6 1/2 in
Rough Opening Width - Minimum
6 1/2 in

Description

Access Door, Flush Mount, Uninsulated, Material ABS Plastic, Access Door Installation Wall or Ceiling, Door Height 9 in, Door Width 6 in, Rough Opening Height 9 3/8 in, Rough Opening Width 6 3/8 in, Closure Type Snap Friction Catch, Hinge Type None, Finish White, Features High Impact, Noncorrosive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.