Zoro Homepage

Access Door, ABS Platic, 14x29In

  • Mfr # 2VE81

  • Zoro # G2963064


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Rough Opening Height
29 3/8 in
Rough Opening Width
14 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE81
Zoro #
G2963064
UPC #
190735696781
Country of Origin
United States

Dimensions

Door Height
29 in
Door Width
14 in
Rough Opening Height
29 3/8 in
Rough Opening Width
14 3/8 in
Rough Opening Width - Maximum
14 1/2 in
Rough Opening Width - Minimum
14 1/2 in
Rough Opening Height - Minimum
29 1/2 in
Rough Opening Height - Maximum
29 1/2 in

Description

Access Door, Flush Mount, Uninsulated, Material ABS Plastic, Access Door Installation Wall or Ceiling, Door Height 29 in, Door Width 14 in, Rough Opening Height 29 3/8 in, Rough Opening Width 14 3/8 in, Closure Type Snap Friction Catch, Hinge Type None, Finish White, Features High Impact, Noncorrosive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.