Zoro Homepage

Access Door, Adjustable, 14x15-1/2In

  • Mfr # 20TL34

  • Zoro # G1834756


product price: $72.39
/ea

Key Features

Door Height
15 1/2 in
Material
Steel
Rough Opening Height
14 in to 15 1/2 in
Rough Opening Width
14 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TL34
Zoro #
G1834756
UPC #
190735692592
Country of Origin
Canada

Dimensions

Door Height
15 1/2 in
Door Width
15 1/2 in
Rough Opening Height
14 in to 15 1/2 in
Rough Opening Width
14 in
Mounting Hole Size
Bendable Tabs and Holes 3/16 in
Panel Size
17 3/4 in x 17 3/4 in
Rough Opening Height - Minimum
14 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Maximum
15 1/2 in
Rough Opening Width - Minimum
14 in
Rough Opening Width - Maximum
15 1/2 in

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 15 1/2 in, Door Width 15 1/2 in, Rough Opening Height 14 in to 15 1/2 in, Rough Opening Width 14 in, Closure Type (4) Magnets, Hinge Type None (Retaining Cables), Mounting Hole Size Bendable Tabs and Holes 3/16 in, Finish Powder Coated, Features Adjustable, Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.