Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Aesthetic, 18x18In

  • Mfr # 16M213

  • Zoro # G6196075


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Door Height
18 in
Material
Steel
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M213
Zoro #
G6196075
UPC #
190735686164
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
18 in
Door Width
18 in
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
18 1/4 in
Rough Opening Width - Minimum
18 1/4 in
Rough Opening Height - Maximum
18 1/4 in
Rough Opening Width - Maximum
18 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Closure Type
Screwdriver Operated Cam Latch
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Hidden Flange - Aesthetic
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Door Swing
Downward
Includes
Screwdriver Cam Latch
Metal Material Gauge
16 ga
Includes Insulation
Uninsulated
Mounting Style
Flush

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Hidden Flange - Aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.