Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Aesthetic, 8-1/4x8-1/4In

  • Mfr # 16M209

  • Zoro # G6216883


product price: $44.79
/ea

Key Features

Door Height
8 1/4 in
Material
Steel
Rough Opening Height
8 1/2 in
Rough Opening Width
8 1/2 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M209
Zoro #
G6216883
UPC #
190735686126
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
8 1/4 in
Door Width
8 1/4 in
Rough Opening Height
8 1/2 in
Rough Opening Width
8 1/2 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
8 1/2 in
Rough Opening Height - Maximum
8 1/2 in
Rough Opening Width - Maximum
8 1/2 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
8 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Insulated / Uninsulated
Uninsulated
Closure Type
Screwdriver Operated Cam Latch
Features
Hidden Flange - Aesthetic
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Mounting Style
Flush
Door Swing
Downward
Latch Mechanism
Cam Latch
Metal Material Gauge
16 ga
Fire Rating
Not Rated
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 8 1/4 in, Door Width 8 1/4 in, Rough Opening Height 8 1/2 in, Rough Opening Width 8 1/2 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Hidden Flange - Aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.