Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Drywall, 12x12In

  • Mfr # 2VE72

  • Zoro # G1580223


product price: $61.19
/ea

Key Features

Material
Steel
Rough Opening Width
12 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VE72
Zoro #
G1580223
UPC #
190735696699
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12 3/8 in
Rough Opening Width
12 3/8 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Maximum
12 1/2 in
Rough Opening Width - Minimum
12 1/2 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Hidden Pin
Features
Quick and Easy Installation
Closure Type
Screwdriver Operated Cam Latch
Item
Access Door
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Metal Material Gauge
16 ga
Mounting Style
Flush
Fire Rating
Not Rated
Flange Type
Drywall Bead
Includes Insulation
Uninsulated
Door Swing
Downward
Latch Mechanism
Cam Latch
Number of Mounting Holes
8

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 3/8 in, Rough Opening Width 12 3/8 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Quick and Easy Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.