Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Drywall, 16x16In

  • Mfr # 16M207

  • Zoro # G7485012


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Door Height
16 in
Door Width
16 in
Material
Steel
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M207
Zoro #
G7485012
UPC #
190735686102
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Maximum
16 1/2 in
Rough Opening Height - Minimum
16 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
16 1/4 in
Rough Opening Height - Maximum
16 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Hidden Pin
Insulated / Uninsulated
Uninsulated
Item
Access Door
Closure Type
Screwdriver Operated Cam Latch
Features
Corner Bead Flange
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga
Number of Mounting Holes
8
Flange Type
Drywall Bead
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Door Swing
Downward
Includes Insulation
Uninsulated
Mounting Style
Flush
Includes
Screwdriver Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Corner Bead Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.