Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Drywall, 18x18In

  • Mfr # 2VE73

  • Zoro # G1997791


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Width
18 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE73
Zoro #
G1997791
UPC #
190735696705
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
18 in
Door Width
18 in
Rough Opening Height
18 3/8 in
Rough Opening Width
18 3/8 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Height - Maximum
18 1/2 in
Rough Opening Width - Minimum
18 1/2 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
18 1/2 in
Rough Opening Width - Maximum
18 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Hidden Pin
Item
Access Door
Insulated / Uninsulated
Uninsulated
Features
Quick and Easy Installation
Closure Type
Screwdriver Operated Cam Latch
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated
Number of Mounting Holes
8
Fire Rating
Not Rated
Metal Material Gauge
16 ga
Latch Mechanism
Cam Latch
Door Swing
Downward
Flange Type
Drywall Bead
Mounting Style
Flush

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 3/8 in, Rough Opening Width 18 3/8 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Quick and Easy Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.