Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Fire Rated, 8x8In

  • Mfr # 16M205

  • Zoro # G6205945


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M205
Zoro #
G6205945
UPC #
190735686089
Country of Origin
United States

Dimensions

Door Height
8 in
Door Width
8 in
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Height - Minimum
8 1/4 in
Rough Opening Width - Maximum
8 1/4 in
Rough Opening Width - Minimum
8 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Maximum
8 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.
Item
Access Door
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Number of Mounting Holes
8
Resistance Properties
Flame/Fire Resistant
Standards
ASTM E119 (2012), CAN/ULC S101 (2007), CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Door Swing
Downward
Locking Mechanism
Key
Fire Rating
60 min
Includes Insulation
Insulated
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Mounting Style
Flush

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.