Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Fire Rated, Uninsulated, 8x8In

  • Mfr # 16M215

  • Zoro # G6077242


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Door Height
8 in
Material
Steel
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M215
Zoro #
G6077242
UPC #
190735686188
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
8 in
Door Width
8 in
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
8 1/4 in
Rough Opening Width - Maximum
8 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
8 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Features
Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required
Item
Access Door
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Locking Mechanism
Key
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Door Swing
Downward
Fire Rating
60 min
Metal Material Gauge
16 ga
Mounting Style
Flush
Resistance Properties
Flame/Fire Resistant
Number of Mounting Holes
8
Includes Insulation
Uninsulated
Standards
CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.