Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, FireRatedUninsulated, 12x12In

  • Mfr # 16M216

  • Zoro # G6189766


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Door Height
12 in
Material
Steel
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M216
Zoro #
G6189766
UPC #
190735686195
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
12 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Maximum
12 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Item
Access Door
Features
Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Door Swing
Downward
Includes Insulation
Uninsulated
Mounting Style
Flush
Resistance Properties
Flame/Fire Resistant
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Number of Mounting Holes
8
Metal Material Gauge
16 ga
Fire Rating
60 min
Standards
CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Locking Mechanism
Key

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.