Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, FireRatedUninsulated, 18x18In

  • Mfr # 16M218

  • Zoro # G6209341


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Door Height
18 in
Material
Steel
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M218
Zoro #
G6209341
UPC #
190735686218
Country of Origin
China

Dimensions

Door Height
18 in
Door Width
18 in
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
18 1/4 in
Rough Opening Width - Maximum
18 1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Product Type
Access Door
Color
White
Door Swing
Downward
Metal Material Gauge
16 ga
Standards
CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Mounting Style
Flush
Number of Mounting Holes
8
Locking Mechanism
Key
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Resistance Properties
Flame/Fire Resistant
Fire Rating
60 min
Includes Insulation
Uninsulated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.