Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, FireRatedUninsulated, 24x24In

  • Mfr # 16M219

  • Zoro # G7479297


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Door Height
24 in
Material
Steel
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M219
Zoro #
G7479297
UPC #
190735686225
Country of Origin
China

Dimensions

Door Height
24 in
Door Width
24 in
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
24 1/4 in
Rough Opening Width - Maximum
24 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Item
Access Door
Features
Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required
Insulated / Uninsulated
Uninsulated
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Product Type
Access Door
Color
White
Mounting Style
Flush
Metal Material Gauge
16 ga
Standards
CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Fire Rating
60 min
Door Swing
Downward
Locking Mechanism
Key
Number of Mounting Holes
8
Includes Insulation
Uninsulated
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Resistance Properties
Flame/Fire Resistant

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Use for Vertical Fire-Rated surfaces where Temperature Rise Protection is Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.