Zoro Homepage

Access Door, Flush, Fire Rated, 22x30In

  • Mfr # 5YM01

  • Zoro # G1011963


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YM01
Zoro #
G1011963
UPC #
190735714386
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
22 in
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Height - Minimum
30 1/4 in
Rough Opening Height - Maximum
30 1/4 in
Rough Opening Width - Maximum
22 1/4 in
Rough Opening Width - Minimum
22 1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Features
Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.
Item
Access Door
Product Type
Access Door
Color
White
Mounting Style
Flush
Number of Mounting Holes
8
Locking Mechanism
Key
Door Swing
Downward
Resistance Properties
Flame/Fire Resistant
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Fire Rating
60 min
Includes Insulation
Insulated
Standards
ASTM E119 (2012), CAN/ULC S101 (2007), CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.