Zoro Homepage

Access Door, Insulated, Alum, 12x12In

  • Mfr # 2VE90

  • Zoro # G3117432


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Door Height
12 in
Material
Aluminum
Rough Opening Height
12 3/8 in
Rough Opening Width
12 3/8 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE90
Zoro #
G3117432
UPC #
190735696873
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12 3/8 in
Rough Opening Width
12 3/8 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Maximum
12 1/2 in
Rough Opening Height - Minimum
12 1/2 in
Rough Opening Width - Minimum
12 1/2 in
Mounting Hole Diameter
1/4 in

Description

Access Door, Flush Mount, Insulated, Material Aluminum, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 3/8 in, Rough Opening Width 12 3/8 in, Closure Type Cylinder Lock and Key, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Corrosion Resistant All Aluminum Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.