Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Medium Security, 16x16In

  • Mfr # 1UEV8

  • Zoro # G2993182


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Door Height
16 in
Material
Steel
Rough Opening Height
16 1/2 in
Rough Opening Width
16 1/2 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UEV8
Zoro #
G2993182
UPC #
190735690765
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/2 in
Rough Opening Width
16 1/2 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Maximum
16 1/2 in
Rough Opening Height - Minimum
16 1/2 in
Rough Opening Width - Maximum
16 1/2 in
Rough Opening Width - Minimum
16 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Medium Security
Insulated / Uninsulated
Uninsulated
Item
Access Door
Closure Type
Key Operated Cylinder Cam Latch
Product Type
Access Door
Color
White
Latch Mechanism
Cylinder Cam Latch
Includes Insulation
Uninsulated
Fire Rating
Not Rated
Metal Material Gauge
14 ga
Locking Mechanism
Key
Mounting Style
Flush
Number of Mounting Holes
8
Door Swing
Downward

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/2 in, Rough Opening Width 16 1/2 in, Closure Type Key Operated Cylinder Cam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Medium Security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.