Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Standard, 16x24In

  • Mfr # 2VE84

  • Zoro # G1297755


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE84
Zoro #
G1297755
UPC #
190735696811
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
24 in
Door Width
16 in
Rough Opening Height
24 1/4 in
Rough Opening Width
16 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Maximum
16 1/4 in
Rough Opening Height - Maximum
24 1/4 in
Rough Opening Width - Minimum
16 1/4 in
Rough Opening Height - Minimum
24 1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Hidden Pin
Item
Access Door
Insulated / Uninsulated
Uninsulated
Closure Type
Screwdriver Operated Cam Latch
Features
Quick and Easy Installation
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga
Number of Mounting Holes
8
Fire Rating
Not Rated
Includes Insulation
Uninsulated
Includes
Screwdriver Cam Latch
Mounting Style
Flush
Latch Mechanism
Cam Latch
Door Swing
Downward

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 16 in, Rough Opening Height 24 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Quick and Easy Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.