Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Standard, 36x36In

  • Mfr # 2VE88

  • Zoro # G2744716


product price: $201.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Door Height
36 in
Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VE88
Zoro #
G2744716
UPC #
190735696859
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
36 in
Door Width
36 in
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
36 1/4 in
Rough Opening Height - Minimum
36 1/4 in
Rough Opening Width - Maximum
36 1/4 in
Rough Opening Height - Maximum
36 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Quick and Easy Installation
Item
Access Door
Closure Type
Screwdriver Operated Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Door Swing
Downward
Includes
Screwdriver Cam Latch
Mounting Style
Flush
Fire Rating
Not Rated
Latch Mechanism
Cam Latch
Metal Material Gauge
16 ga
Includes Insulation
Uninsulated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 36 in, Rough Opening Height 36 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Quick and Easy Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.