Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Standard with Key, 14x14In

  • Mfr # 1UEW8

  • Zoro # G3025601


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Door Height
14 in
Material
Steel
Rough Opening Height
14 1/4 in
Rough Opening Width
14 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UEW8
Zoro #
G3025601
UPC #
190735690796
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
14 in
Door Width
14 in
Rough Opening Height
14 1/4 in
Rough Opening Width
14 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
14 1/4 in
Rough Opening Width - Maximum
14 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Hidden Pin
Features
Quick and Easy Installation
Closure Type
Key Operated Cylinder Cam Latch
Insulated / Uninsulated
Uninsulated
Item
Access Door
Product Type
Access Door
Color
White
Locking Mechanism
Key
Number of Mounting Holes
8
Mounting Style
Flush
Fire Rating
Not Rated
Metal Material Gauge
16 ga
Door Swing
Downward
Includes Insulation
Uninsulated
Latch Mechanism
Cylinder Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 1/4 in, Rough Opening Width 14 1/4 in, Closure Type Key Operated Cylinder Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Quick and Easy Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.