Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance

  • Mfr # 18E905

  • Zoro # G4475703


product price: $49.49
/ea

Key Features

Duration (Hours)
168-336
Cleaner Form
Tablet
Cleaner Container Size
50 ct
Fragrance
Cherry
Item - Surface and Air Deodorants
Air Freshener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18E905
Zoro #
G4475703
UPC #
190735686782
Country of Origin
United States

Dimensions

Cleaner Container Size
50 ct
Container Size
50 ct

Details

Duration (Hours)
168-336
Cleaner Form
Tablet
Fragrance
Cherry
Item - Surface and Air Deodorants
Air Freshener
Type
Fragrance Air Freshener Disc,PK 50
Recommended Dilution
Ready to Use
Cleaner Container Type
Bag
Cleaner Chemical Product Grouping
Air Fresheners
Item
Air Freshener
Color
White
Primary Chemical
None
Air Freshener Form
Tablet
Container Type
Bag
Biodegradable
Yes
Features
Lasts 7-14 Days
Surfaces for Use On
Air
NSF Rating
Not Rated

Description

Air Freshener, Air Fresheners, Fragrance Cherry, Container Type Bag, Container Size 50 ct, Recommended Dilution Ready to Use, Air Freshener Form Tablet, White, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Lasts 7-14 Days, NSF Rating Not Rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.