Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Freshener, Mango, PK6

  • Mfr # 220320

  • Zoro # G3697181


product price: $41.19
/pk 6, $6.86/ea

Key Features

Fragrance
Mango
Color
Orange
Recommended Dilution
Ready to Use
Cleaner Form
Solid
Cleaner Container Size
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220320
Zoro #
G3697181
UPC #
190735683552
Country of Origin
United States

Dimensions

Cleaner Container Size
3 oz
Container Size
3 oz

Details

Fragrance
Mango
Color
Orange
Recommended Dilution
Ready to Use
Cleaner Form
Solid
Cleaner Container Type
Box
Cleaner Chemical Product Grouping
Air Fresheners
Item - Surface and Air Deodorants
Air Freshener
Container Type
Box
Primary Chemical
None
Item
Air Freshener
Degreaser Container Type
Box
Air Freshener Form
Solid
VOC Content
3%
NSF Rating
Not Rated
Biodegradable
Yes
Surfaces for Use On
Air
Product Series
Tough Guy
Coverage
1000 cu. ft.

Description

Air Freshener, Air Fresheners, Fragrance Mango, Container Type Box, Container Size 3 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, Orange, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 3 Percent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.