Air Freshener, Size 1 gal., Mulberry
Mfr # 18E913
Zoro # G4435846
product price: $66.99
/eaKey Features
Fragrance
Mulberry
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E913
Zoro #
G4435846
UPC #
190735686867
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Details
Fragrance
Mulberry
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Air Fresheners
Container Type
Jug
RTU Yield per Container
256 gal.
Primary Chemical
None
Degreaser Container Type
Jug
Item - Surface and Air Deodorants
Air Freshener
Item
Air Freshener
Biodegradable
Yes
Surfaces for Use On
Air
Air Freshener Form
Liquid
VOC Content
50%
NSF Rating
Not Rated
Description
Air Freshener, Air Fresheners, Fragrance Mulberry, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.