Air Freshener, Size 6 gal., Cherry
Mfr # 18E910
Zoro # G4435837
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Cherry
Color
Red
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E910
Zoro #
G4435837
UPC #
190735686836
Country of Origin
United States
Dimensions
Cleaner Container Size
6 gal
Degreaser Container Size
6 gal.
Size
6 gal.
Container Size
6 gal
Details
Fragrance
Cherry
Color
Red
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Air Fresheners
RTU Yield per Container
1536 gal.
Item - Surface and Air Deodorants
Air Freshener
Item
Air Freshener
Container Type
Jug
Degreaser Container Type
Jug
Primary Chemical
None
VOC Content
50%
Air Freshener Form
Liquid
Surfaces for Use On
Air
NSF Rating
Not Rated
Biodegradable
Yes
Description
Air Freshener, Air Fresheners, Fragrance Cherry, Container Type Jug, Container Size 6 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.