Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Freshner Disc, Bubblegum, PK50

  • Mfr # 18E907

  • Zoro # G4478826


product price: $49.49
/ea

Key Features

Cleaner Chemical Product Grouping
Air Fresheners
Item - Surface and Air Deodorants
Air Freshener
Color
White
Fragrance
Bubblegum
Duration (Hours)
168-336
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18E907
Zoro #
G4478826
UPC #
190735686805
Country of Origin
United States

Dimensions

Cleaner Container Size
50 ct
Container Size
50 ct

Details

Item
Air Freshener
Cleaner Chemical Product Grouping
Air Fresheners
Item - Surface and Air Deodorants
Air Freshener
Color
White
Fragrance
Bubblegum
Duration (Hours)
168-336
Type
Fragrance Air Freshener Disc,PK 50
Cleaner Container Type
Bag
Primary Chemical
None
Cleaner Form
Tablet
Recommended Dilution
Ready to Use
Surfaces for Use On
Air
Biodegradable
Yes
NSF Rating
Not Rated
Features
Lasts 7-14 Days
Air Freshener Form
Tablet
Container Type
Bag

Description

Air Freshener, Air Fresheners, Fragrance Bubblegum, Container Type Bag, Container Size 50 ct, Recommended Dilution Ready to Use, Air Freshener Form Tablet, White, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Lasts 7-14 Days, NSF Rating Not Rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.