Air Freshner Disc, Mulberry, PK50
Mfr # 18E906
Zoro # G4475712
product price: $49.49
/eaKey Features
Item - Surface and Air Deodorants
Air Freshener
Color
White
Fragrance
Mulberry
Type
Fragrance Air Freshener Disc,PK 50
Duration (Hours)
168-336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E906
Zoro #
G4475712
UPC #
190735686799
Country of Origin
United States
Dimensions
Cleaner Container Size
50 ct
Container Size
50 ct
Details
Item - Surface and Air Deodorants
Air Freshener
Color
White
Fragrance
Mulberry
Type
Fragrance Air Freshener Disc,PK 50
Duration (Hours)
168-336
Cleaner Form
Tablet
Cleaner Chemical Product Grouping
Air Fresheners
Cleaner Container Type
Bag
Item
Air Freshener
Recommended Dilution
Ready to Use
Primary Chemical
None
Surfaces for Use On
Air
NSF Rating
Not Rated
Biodegradable
Yes
Air Freshener Form
Tablet
Features
Lasts 7-14 Days
Container Type
Bag
Description
Air Freshener, Air Fresheners, Fragrance Mulberry, Container Type Bag, Container Size 50 ct, Recommended Dilution Ready to Use, Air Freshener Form Tablet, White, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Lasts 7-14 Days, NSF Rating Not Rated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.