Zoro Homepage

All Purpose Cleaner, 0.5 gal. Bottle

  • Mfr # 55JF67

  • Zoro # G3671045


product price: $69.59
/ea

Key Features

Cleaner Chemical Product Grouping
All Purpose Cleaners
Recommended Dilution
1:25
Container Size
0.5 gal
pH
4 to 5
Primary Chemical
Hydrogen Peroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JF67
Zoro #
G3671045
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.5 gal
Size
0.5 gal.
Cleaner Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
All Purpose Cleaners
Recommended Dilution
1:25
pH
4 to 5
Primary Chemical
Hydrogen Peroxide
Chemical No.
2L
Item - Portion Control System Chemicals
All Purpose Cleaner
Standards
TSCA
Container Type
Bottle
Fragrance
Citrus
Cleaner Form
Liquid
Item
All Purpose Cleaner
VOC Content
0%
Cleaner Container Type
Bottle
Chemical Label Number
2L
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
5
pH Value
Neutral
EPA Registered
No
Properties
Nonflammable
Product Label
All Purpose Cleaner

Description

All Purpose Cleaner, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 5, pH Value Neutral, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:25, Concentrated, EPA Registered No, Properties Nonflammable, VOC Content 0 Percent, Fragrance Citrus, Standards TSCA, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.