Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Surface Cleaner, Liquid, 2.5 gal.

  • Mfr # 36XX46

  • Zoro # G9973232


product price: $33.29
/ea

Key Features

Form
Liquid
Size
2.5 gal
Color
Green
Fragrance
Fresh
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX46
Zoro #
G9973232
UPC #
190735701836
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
All Surface Cleaner
Form
Liquid
Color
Green
Fragrance
Fresh
Container Type
Jug
Coverage per Gallon
500 to 600 sq ft
Recommended Dilution
1:128
RTU Yield per Container
322 gal
pH Range
6 to 7
Maintenance Frequency
1 Day
VOC Content
0%
Required Brush Speed
175 rpm
Primary Chemical
None
Cleaner Form
Liquid
Biodegradable
Yes
Properties
Biodegradable, Low Foam
Maximum Coverage Area
600 sq ft
Minimum Drying Time
15 min
pH Level
7
Low Foaming
Yes
Rinse Required
Yes
Nonflammable
No
Maximum Drying Time
45 min
pH Value
Neutral
Maximum Required Brush Speed
175 RPM
Minimum Coverage Area
500 sq ft
For Floor Type
Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl
Maximum RTU Yield per Container
322 gal

Description

All Surface Cleaner, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:128, Color Green, Fragrance Fresh, Maximum Coverage Area 600 sq ft, Maximum Required Brush Speed 175 RPM, Maximum RTU Yield per Container 322 gal, Minimum Coverage Area 500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.