Shop TOUGH GUY
See all product information
Create Account
Automatic Mop and Scrub, Sponge, 48"L
Mfr # 13D497
Zoro # G4375341
product price:Â $22.65
/eaKey Features
Mop Head Color
Yellow
Handle Color
Blue/Gray
Mop Connection Type
Quick Change
Mop Head Material
Sponge
Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13D497
- Zoro #
- G4375341
- UPC #
- 190735685013
- Country of Origin
- United States
Dimensions
- Handle Length
- 48 in
- Frame Width
- 9 in
- Head Length
- 3"
- Frame Depth
- 3 3/4 in
- Head Width
- 9-1/4"
Details
- Mop Head Color
- Yellow
- Handle Color
- Blue/Gray
- Mop Connection Type
- Quick Change
- Mop Head Material
- Sponge
- Handle Material
- Steel
- Mop Type
- Roller
- Item
- Wet Mop Kit
- Color Coding System
- No
- Style
- sponge
- Launderable
- No
- Dry Weight
- 28 oz
- Color
- Yellow
- Handle Included
- Yes
- Connection Type
- Quick Change
- Features
- Microban Sponge With Cam-Action Squeezer
- Material
- Sponge with Microban
- For Use With
- 13D499
Description
Wet Mop Head and Handle, Sponge, Handle Included Yes, Color Coding System No, Frame Width 9 in, Frame Depth 3 3/4 in, Handle Color Blue/Gray, Handle Material Steel, Handle Length 48 in, Mop Connection Type Quick Change, Mop Head Material Sponge, Launderable No, Mop Head Color Yellow, For Use With 13D499, Features Microban Sponge With Cam-Action Squeezer, Wet Mop Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.