Zoro Homepage

Basket Truck, 12 Bu. Cap., Red, 36 In. L

  • Mfr # 33W312

  • Zoro # G5475303


product price: $136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W312
Zoro #
G5475303
UPC #
190735466605
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Container Height
27-1/2 in
Caster Dia.
3"
Inside Length
35 in
Inside Width
25 in
Caster Wheel Dia.
3 in
Overall LxWxH
36 in x 26 in x 34 in
Inside Height
33 1/2 in

Details

Material
Vinyl
Color
Red
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Cubic Foot Capacity
15.0 cu ft
Bushel Capacity
12 bu
Item - Basket Trucks
Basket Truck
Volume Capacity
15 cu. ft.
Color - Hoppers and Cube Trucks
Red
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Cubic Yard Capacity
0.55 cu yd
Includes
Permanent Liner
Caster Type
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Vinyl
Frame Material
Steel
Mobility Option
Manual
Number of Compartments
1
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Base Material
Wood
Liner Color
Red
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 35 in, Inside Width 25 in, Inside Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.