Zoro Homepage

Basket Truck, 20 Bu. Cap., Red, 48 In. L

  • Mfr # 33W319

  • Zoro # G0470228


product price: $201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W319
Zoro #
G0470228
UPC #
190735466674
Country of Origin
China

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Container Height
30 in
Caster Dia.
3"
Caster Wheel Dia.
3 in
Inside Width
31 in
Inside Length
47 in
Overall LxWxH
48 in x 32 in x 36 1/2 in
Inside Height
36 in

Details

Material
Vinyl
Color
Red
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Material
Polyurethane
Bushel Capacity
20 bu
Load Capacity - Hoppers and Cube Trucks
600 lb.
Item - Basket Trucks
Basket Truck
Volume Capacity
25 cu. ft.
Includes
Permanent Liner
Caster Type
(4) Swivel
Cubic Yard Capacity
0.92 cu yd
Caster Configuration
(4) Swivel
Cubic Foot Capacity
24.9 cu ft
Color - Hoppers and Cube Trucks
Red
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Vinyl
Liner Style
Permanent
Mobility Option
Manual
Frame Material
Steel
Number of Compartments
1
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Liner Color
Red
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Base Material
Wood
Caster Mounting Type
Plate
Collapsible
No
Liner Material
Vinyl
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 47 in, Inside Width 31 in, Inside Height 36 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.