Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tough Guy Basket Truck, 24 Bu. Cap., Blue, 54 In. L 33W325

Basket Truck, 24 Bu. Cap., Blue, 54 In. L (Discontinued)

  • Mfr # 33W325
  • Zoro # G6056723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W325
Zoro #
G6056723
UPC #
190735466735
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Caster Dia.
4"
Container Height
30 in
Inside Height
36 in
Inside Width
33 in
Caster Wheel Dia.
4 in
Overall LxWxH
54 in x 34 in x 37 1/2 in
Inside Length
53 in

Details

Material
Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Material
Polyurethane
Cubic Yard Capacity
1.1 cu yd
Liner Style
Permanent
Caster Configuration
(4) Swivel
Volume Capacity
30 cu. ft.
Includes
Permanent Liner
Bushel Capacity
24 bu
Load Capacity - Hoppers and Cube Trucks
600 lb.
Container Material - Hoppers and Cube Trucks
Vinyl
Item - Basket Trucks
Basket Truck
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
31.9 cu ft
Caster Type
(4) Swivel
Color - Hoppers and Cube Trucks
Blue
Number of Compartments
1
Frame Material
Steel
Mobility Option
Manual
Caster Brake Type
No Brake Included
Truck Style
Standard
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Mounting Location
Standard
Liner Color
Blue
End Style
Closed
Collapsible
No
Base Material
Wood
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 53 in, Inside Width 33 in, Inside Height 36 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.