Zoro Homepage

Basket Truck, 6 Bu. Cap., White, 30 In. L

  • Mfr # 33W329

  • Zoro # G7599977


product price: $134.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Material
Vinyl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W329
Zoro #
G7599977
UPC #
190735466773
Country of Origin
China

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Container Height
20-1/2 in
Caster Dia.
3"
Caster Wheel Dia.
3 in
Overall LxWxH
30 in x 20 in x 27 in
Inside Width
19 in
Inside Length
29 in
Inside Height
26 1/2 in

Details

Material
Vinyl
Color
White
Load Capacity
600 lb
Item
Permanent Canvas Liner Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
0.28 cu yd
Volume Capacity
7.5 cu. ft.
Liner Style
Permanent
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Canvas
Caster Type
(4) Swivel
Bushel Capacity
6 bu
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
White
Cubic Foot Capacity
7.5 cu ft
Load Capacity - Hoppers and Cube Trucks
600 lb.
Includes
Permanent Liner
Frame Material
Steel
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Mounting Location
Standard
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Wheel Type
Standard
Truck Style
Standard
Liner Material
Canvas
Caster Mounting Type
Plate
End Style
Closed
Caster Brake Type
No Brake Included
Liner Color
White
Number of Drain Holes
0
Assembled/Unassembled
Assembled

Description

Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 29 in, Inside Width 19 in, Inside Height 26 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.