Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LEF8
Zoro #
G2918955
UPC #
190735695883
Country of Origin
United States
Dimensions
Size
1 qt.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz
Details
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Item
Bath and Bowl Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Bottle
Color
Blue/Green
Recommended Dilution
Ready to Use
VOC Content
1%
Standards
EPA Registered
Degreaser Container Type
Bottle
Includes Chemical
None
Product Series
Tough Guy
NSF Rating
Not Rated
pH Value
Neutral
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
8.9
Description
Toilet Bowl Cleaner, Bath and Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue/Green, Product Series Tough Guy, VOC Content 1 Percent, pH Level 8.9, pH Value Neutral, NSF Rating Not Rated, EPA Registered
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.