Bathroom Cleaner, Liquid, 0.5 gal, Bottle
Mfr # 55JF70
Zoro # G1432192
product price: $48.89
/eaKey Features
Cleaner Chemical Product Grouping
Bathroom Cleaners
Recommended Dilution
1:64
Standards
TSCA
Chemical No.
2L
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55JF70
Zoro #
G1432192
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
0.5 gal
Container Size
0.5 gal
Details
Cleaner Chemical Product Grouping
Bathroom Cleaners
Recommended Dilution
1:64
Standards
TSCA
Chemical No.
2L
Item
Bathroom Cleaner
Cleaner Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
VOC Content
0%
Container Type
Bottle
pH
4 to 5
Item - Portion Control System Chemicals
Bathroom Cleaner
Primary Chemical
Hydrogen Peroxide
Chemical Label Number
2L
EPA Registered
No
pH Level
5
pH Value
Neutral
Properties
Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Bathroom Cleaner
Description
Bathroom Cleaner, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 5, pH Value Neutral, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:64, Concentrated, EPA Registered No, Properties Nonflammable, VOC Content 0 Percent, Fragrance Citrus, Standards TSCA, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.