Shop TOUGH GUY
See all product information
Create Account
Broom Handle, Wood, Natural Wood, 60"
- Mfr # 3H389
- Zoro # G516343933
product price:Â
$
4.10
/ea
Key Features
Tool Type
Broom Handle
Handle Material
Wood
Handle Color
Natural Wood
Includes
Plastic Threaded Tip
Product Type
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3H389
- Zoro #
- G516343933
- UPC #
- 190735704684
- Country of Origin
- Multiple
- Tool Type
- Broom Handle
- Handle Material
- Wood
- Handle Color
- Natural Wood
- Includes
- Plastic Threaded Tip
- Product Type
- Handle
- Handle Tip Material
- Plastic
- Item
- Handle
- Handle Connection Type
- Threaded
Dimensions
- Handle Length
- 60 in
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Color Natural Wood, Handle Tip Material Plastic, Color Coding System No, Includes Plastic Threaded Tip, Product Type Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.