Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canister Spray Refill, Citrus

  • Mfr # 2ZXG3

  • Zoro # G3424075


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Refill Type
Aerosol Spray
Product Series
Tough Guy
Features
Cost Effective, Powerful Air Freshener
For Use With
2ZXG1
Coverage
950 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXG3
Zoro #
G3424075
UPC #
190735699089
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 3/4 in
Height
1 3/4 in
Refill Size
2.6 oz.
Length
4 3/4 in
Cleaner Container Size
2.6 oz
Container Size
2.6 oz

Details

Item
Air Freshener Refill
Fragrance
Citrus
Refill Type
Aerosol Spray
Product Series
Tough Guy
Features
Cost Effective, Powerful Air Freshener
For Use With
2ZXG1
Coverage
950 cu ft
Item - Air Freshener Refills
Air Freshener Refill
Refill Life
30 day
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
Cleaner Form
Liquid
Color
Black; Purple; White
VOC Content
26%
Air Freshener Form
Liquid
Biodegradable
No
Compatible Mfg. Model Number
2ZXG1
NSF Rating
Not Rated
Net Weight
73.71 g
Flash Point
132 Degrees F

Description

Air Freshener Refill, Liquid, Fragrance Citrus, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 4 3/4 in, Width 1 3/4 in, Height 1 3/4 in, Net Weight 73.71 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.